Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLE203N HOUSING
SNR FLE203N HOUSING
Flange bearing housing SNR
References
snr:
FLE.203.N
rubix:
205A3757
ean:
3413529569977
Technical specifications
Inner diameter
17
mm
Width
39.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLE203N HOUSING
Technical specifications
Attributes
Inner diameter
17
mm
Width
39.1
mm
Series
FLE200
Number of holes
2
Outer diameter
27.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.20
excl. VAT
/
Each
£
7.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR MUC206-18FD INSERT BEARING
FAG F11205 383828300000
SKF BEARING HOUSING FNL 507 A
SNR USFCE212 BEARING UNIT
SNR EXFCE214 BEARING UNIT
SNR EXFLE212 BEARING UNIT
FAG F507-WA-L FLANGED HOUSING
SNR EXFLE204 BEARING UNIT
SNR F305 HOUSING
SNR SFL206N HOUSING
NTN S-UKFC209D1 BEARING UNIT
SNR 722513DA PLUMMER BLOCK
SNR HOUSING PFL206
REXNORD 10287674 V215 CAPSCREWKIT M10-1.5X16MM EACH
SNR 722520B PLUMMER BLOCK