Flange bearing housing SNR
Inner diameter | 70 mm |
---|---|
Width | 68.2 mm |
Logistics dimensions (L x W x H) | 240x230x92 mm |
---|---|
Logistic Weight | 5668 g |
Inner diameter | 70 mm |
Width | 68.2 mm |
Series | EXFCE200 |
Number of holes | 4 |
Outer diameter | 125 mm |
Usually arrives within 14 working days