Flange bearing housing SNR
Inner diameter | 60 mm |
---|---|
Width | 53.7 mm |
Logistics dimensions (L x W x H) | 202x218x71 mm |
---|---|
Logistic Weight | 3605 g |
Inner diameter | 60 mm |
Width | 53.7 mm |
Series | USFCE200 |
Number of holes | 4 |
Outer diameter | 110 mm |
Usually arrives within 14 working days