Flange bearing housing SNR
Inner diameter | 20 mm |
---|---|
Width | 34 mm |
Logistics dimensions (L x W x H) | 112x65x42 mm |
---|---|
Logistic Weight | 528 g |
Inner diameter | 20 mm |
Width | 34 mm |
Series | EXFLE200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Usually arrives within 14 working days