Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SNR SESF206-20N BEARING UNIT
SNR SESF206-20N BEARING UNIT
Flanged bearing housing unit SNR
References
snr:
SESF.206-20.N
rubix:
205A7942
ean:
3413529516230
Technical specifications
Inner diameter
31.75
mm
Width
23.8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SESF206-20N BEARING UNIT
Technical specifications
Attributes
Inner diameter
31.75
mm
Width
23.8
mm
Series
SESF200
Number of holes
4
Outer diameter
44.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.19
excl. VAT
/
Each
£
111.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN UKFS308D1 BEARING UNIT
SNR UCFE209-27CC BEARING UNIT
SNR EXFE202N BEARING UNIT
NTN UCFC211D1 BEARING UNIT
SNR UKFE216H BEARING UNIT
SKF FYTB 50 TF/VA228 BEARING 50MM 2 HOLE HI TEMP
SNR UCFL206-18CC BEARING UNIT
RHP HOUSED BEARING UNIT FC20A
SNR UKFL319H BEARING UNIT
SNR USFCE210 BEARING UNIT
NTN M-ASFD205 BEARING UNIT
SNR SESFL204N BEARING UNIT
SNR USFCE207 BEARING UNIT
RHP TMST75 CAST IRON TAKE-UP BEARING UNIT 75MM BORE
NTN ASPF202 BEARING UNIT