NTN - Bearing Unit - UCFC211D1
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Logistics dimensions (L x W x H) | 195x194x63 mm |
---|---|
Logistic Weight | 4300 g |
Inner diameter | 55 mm |
Width | 55.6 mm |
Length | 185 mm |
Series | UCFC200 |
Number of holes | 4 |
Outer diameter | 100 mm |
Usually arrives within 14 working days