Flanged bearing housing unit SNR
Inner diameter | 63.5 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 160 mm |
Logistics dimensions (L x W x H) | 220x210x75 mm |
---|---|
Logistic Weight | 5738 g |
Inner diameter | 63.5 mm |
Width | 65.1 mm |
Fixation centre-to-centre distance | 160 mm |
Length | 205 mm |
Series | UCFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Weight | 5.56 kg |
Usually arrives within 14 working days