Flanged bearing housing unit SNR
Inner diameter | 74.613 mm |
---|---|
Width | 77.8 mm |
Fixation centre-to-centre distance | 177 mm |
Logistics dimensions (L x W x H) | 228x241x85 mm |
---|---|
Logistic Weight | 7260 g |
Inner diameter | 74.613 mm |
Width | 77.8 mm |
Fixation centre-to-centre distance | 177 mm |
Length | 220 mm |
Series | UCFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 130 mm |
Weight | 7.17 kg |
Usually arrives within 14 working days