Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
NTN SM-UCFL209D1 BEARING UNIT
NTN SM-UCFL209D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFL209D1
References
ntn:
SM-UCFL209D1
rubix:
205A8366
ean:
4547359186772
Technical specifications
Inner diameter
45
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SM-UCFL209D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFL209D1
Technical specifications
Attributes
Inner diameter
45
mm
Width
49.2
mm
Height
108
mm
Length
180
mm
Series
UCFL200
Number of holes
2
Outer diameter
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.65
excl. VAT
/
Each
£
64.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN M-UCFL207D1 BEARING UNIT
SKF F2BC35M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
INA RCJT25-XL-N-FA125 HOUSING UNITS RCJT..-FA125 TWO-BOLT FLANGED HOUS
INA PMEY20-XL-N HOUSING UNITS PMEY FOUR-BOLT FLANGED HOUSING UNITS CAS
INA ROLLER BEARING PCJ50-XL-N
PTN FLANGE HOUSED UNIT UCF309
SNR SUCFL208-24CC BEARING UNIT
SNR EXFE211 BEARING UNIT
SNR SESF211N BEARING UNIT
SNR UCFLE210-30N BEARING UNIT
SNR USF201 BEARING UNIT
SNR UKFC208HCC BEARING UNIT
SKF HOUSED BEARING UNIT FYTB 1.1/4 TF
SNR UCFC203 BEARING UNIT
SNR SUCFL205N BEARING UNIT