Flange Housed Unit
Inner diameter | 50 mm |
---|---|
Width | 143 mm |
Fixation centre-to-centre distance | 111 mm |
Inner diameter | 50 mm |
---|---|
Width | 143 mm |
Fixation centre-to-centre distance | 111 mm |
Material | Stainless Steel |
Height | 54.6 mm |
Length | 143 mm |
Series | SSUCF200 |
Total bearing width | 40 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Weight | 2.4 kg |
In stock: Next day delivery