Insert bearing Bearing unit
Inner diameter | 60 mm |
---|---|
Width | 52 mm |
Fixation centre-to-centre distance | 143 mm |
Logistics dimensions (L x W x H) | 73,6x175x120 mm |
---|---|
Logistic Weight | 3869 g |
Inner diameter | 60 mm |
Width | 52 mm |
Fixation centre-to-centre distance | 143 mm |
Material | Bearing steel |
Total bearing width | 52.6 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 52700 N |
Outer diameter | 175 mm |
In stock: Next day delivery