Flanged bearing housing unit SNR
Inner diameter | 88.9 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 208 mm |
Logistics dimensions (L x W x H) | 273x283x100 mm |
---|---|
Logistic Weight | 13010 g |
Inner diameter | 88.9 mm |
Width | 96 mm |
Fixation centre-to-centre distance | 208 mm |
Length | 265 mm |
Series | UCFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Outer diameter | 160 mm |
Weight | 13.18 kg |
Usually arrives within 14 working days