References
SNR:UKF210HCC
Rubix:206A1779
Manufacturer :UKF.210.H.CC
EAN:3413529557998




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR UKF210HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flanged bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to receive the Spannhülse H23XX, Spannhülse H23XX, 1 closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | gray cast iron |
| Length | 143 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.61 kg |
Show UNSPSC/ECL@SS
£ 58.96 excl. VAT
/ Each
£ 70.75 incl. VAT
- Usually arrives within 14 working days