Pillow block housing unit SNR
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 184 mm |
Shaft Height | 69.8 mm |
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 184 mm |
Shaft Height | 69.8 mm |
Height | 69.8 mm |
Length | 241 mm |
Series | UCP200 |
Weight | 4.93 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Width | 65.1 mm |
Usually arrives within 14 working days