INA LASE40-XL-N-SML PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:LASE40-XL-N-I-SML
INA:LASE40-XL-N-SML
Rubix:238A1618
Manufacturer :0947145840319
EAN:4054372554926


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : INA LASE40-XL-N-SML PLUMMER BLOCK HOUSING UNIT
Plummer block housing units LASE, cast iron housing, radial insert ball bearing with eccentric locking collar, L seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 99x179x80 mm |
|---|---|
| Logistic Weight | 1970 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 58 mm |
| Diameter of fixation holes | 14 mm |
| Height | 99 mm |
| Length | 179 mm |
| Series | lase..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 60.80 excl. VAT
/ Each
£ 72.96 incl. VAT
- Delivery usually within ( 7 ) days