References
RHP:SL50
Rubix:1274579
Manufacturer :SL50 R
EAN:00747023032730


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 177 mm |
| Shaft Height | 55.55 mm |
Documents
Product details : RHP BEARING UNIT SL50
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL50 - RHP Cast Iron Pillow Block - 50 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2940 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 177 mm |
| Shaft Height | 55.55 mm |
| Material | cast iron |
| Total bearing width | 55 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 12 mm |
| Height | 114 mm |
| Length | 214 mm |
| Series | sl |
| Weight | 3.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 59.36 excl. VAT
/ Each
£ 71.23 incl. VAT
- In stock: Next day delivery