Self-aligning bearing
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 89 mm |
Shaft Height | 49.2 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 89 mm |
Shaft Height | 49.2 mm |
Series | SESPA200 |
Weight | 1.94 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 22800 N |
Outer diameter | 80 mm |
Width | 30.2 mm |
Usually arrives within 14 working days