References
SNR:EXP318
Rubix:205A3313
Manufacturer :EXP.318
EAN:3413529542932




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 330 mm |
| Shaft Height | 118 mm |
Product details : SNR EXP318 BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 330 mm |
| Shaft Height | 118 mm |
| Material | grey cast iron housing; chrome steel bearing insert |
| Total bearing width | 115.9 mm |
| Outer diameter | 190 mm |
| Diameter of fixation holes | 33 mm |
| Mounting typ | pillow block housing, 2-bolt base, relubricatable |
| Height | 118 mm |
| Length | 430 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | relubricatable; grease fitting m10x1 |
| Series | exp300 |
| Weight | 26.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 143000 N |
| Width | 87.3 mm |
Show UNSPSC/ECL@SS
£ 307.47 excl. VAT
/ Each
£ 368.96 incl. VAT
- Usually arrives within 14 working days