Flanged bearing housing unit SNR
Inner diameter | 36.513 mm |
---|---|
Width | 32 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 36.513 mm |
---|---|
Width | 32 mm |
Fixation centre-to-centre distance | 130 mm |
Series | usfl200 |
Number of holes | 2 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Weight | 1.07 kg |
Usually arrives within 14 working days