References
SNR:ESFLE210
Rubix:205A2490
Manufacturer :ESFLE.210
EAN:3413529530137




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR ESFLE210 BEARING UNIT
split plummer block for bearings on adapter sleeve, made of grey cast
Oval flanged bearing unit with 2 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | grey cast iron |
| Height | 190 mm |
| Length | 116 mm |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.1 kg |
Show UNSPSC/ECL@SS
£ 32.32 excl. VAT
/ Each
£ 38.78 incl. VAT
- Delivery usually within ( 3 ) days