References
SNR:UCFC217T20
Rubix:205A9905
EAN:3413520799250




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 208 mm |
Product details : SNR UCFC217T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Round flanged bearing unit SNR
Strengths
-One-piece JIS and ISO series
-Stiff stainless steel protective covers available for numerous bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Stiff stainless steel protective covers available for numerous bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an excellent price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the necessary products for every step of your production.
The SNR portfolio provides you with all the necessary products for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x265x90 mm |
|---|---|
| Logistic Weight | 11050 g |
| Inner diameter | 85 mm |
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 208 mm |
| Material | cast iron |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
| Outer diameter | 150 mm |
| Weight | 10.53 kg |
Show UNSPSC/ECL@SS
£ 249.18 excl. VAT
/ Each
£ 299.02 incl. VAT
- Usually arrives within 14 working days