Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX322 ACCESSORIES
SNR AHX322 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX322
rubix:
205A1561
ean:
3413520003173
Technical specifications
Inner diameter
105
mm
Width
63
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX322 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
155
x
150
x
60
mm
Logistic Weight
775
g
Inner diameter
105
mm
Width
63
mm
Series
AHX300
Outer diameter
63
mm
Weight
0.71
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.82
excl. VAT
/
Each
£
104.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH2344 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 311
SNR AHX3222G ACCESSORIES
FAG WITHDRAWAL SLEEVE AHX320
SKF WITHDRAWAL SLEEVE AOH 24044
SKF WITHDRAWAL SLEEVE AH 24026
FAG AH3148 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL F
SKF WITHDRAWAL SLEEVE AOH 3156 G
AH314-AKN WITHDRAWAL SLEEVE AH 314
AH24032-AKN WITHDRAWAL SLEEVE AH 24032
AHX3026-AKN WITHDRAWAL SLEEVE AHX 3026
NSK WITHDRAWAL SLEEVE AH3140
AOH2244-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2244
SKF WITHDRAWAL SLEEVE AHX 310
SNR AHX2322G ACCESSORIES