References
AKN from MECALINE:AHX3226-AKN
Rubix:239A0381
Manufacturer :890584
EAN:4055953005875

Documents
Product details : AHX3226-AKN WITHDRAWAL SLEEVE AHX 3226
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Male thread | m 145x2 |
| Width | 98 mm |
| Outer diameter | 130 mm |
| Series | ahx32 |
| Material | steel |
| Weight | 1.58 kg |
Show UNSPSC/ECL@SS
£ 253.02 excl. VAT
/ Each
£ 303.62 incl. VAT
- Usually arrives within 14 working days
