References
SNR:AH3138G
Rubix:205A1505
EAN:3413520305963

Product details : SNR AH3138G ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x170 mm |
|---|---|
| Logistic Weight | 4923 g |
| Inner diameter | 180 mm |
| Width | 125 mm |
| Outer diameter | 320 mm |
| Series | ah3100 |
| Weight | 4.38 kg |
Show UNSPSC/ECL@SS
£ 284.76 excl. VAT
/ Each
£ 341.71 incl. VAT
- Usually arrives within 14 working days
