Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 2315 G
SKF WITHDRAWAL SLEEVE AHX 2315 G
Tapered Sleeve
References
skf:
AHX 2315 G
rubix:
105A2794
manufacturer :
97176
ean:
7316570430325
Technical specifications
Inner diameter
70
mm
Male thread
M80x2
Width
68
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 2315 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
461,8
g
Inner diameter
70
mm
Male thread
M80x2
Width
68
mm
Outer diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.22
excl. VAT
/
Each
£
93.86
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
FAG AHX2330 WITHDRAWAL SLEEVE 191400020000
AH3028-AKN WITHDRAWAL SLEEVE AH 3028
SKF WITHDRAWAL SLEEVE AH 3240
SNR AH24036 ACCESSORIES
AH24040-AKN WITHDRAWAL SLEEVE AH 24040
FAG AHX2326 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
AHX3228G-AKN WITHDRAWAL SLEEVE AHX 3228 G
FAG AH24060-H WITHDRAWAL SLEEVE
SNR AOHX32/560 ACCESSORIES
SNR AH24134 ACCESSORIES
AH2334G-AKN WITHDRAWAL SLEEVE AH 2334 G
SNR AOH2256G ACCESSORIES
AH3048-AKN WITHDRAWAL SLEEVE AH 3048
FAG WITHDRAWAL SLEEVE AHX3226
AOH3060-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3060