Withdrawal sleeve SNR
Inner diameter | 125 mm |
---|---|
Width | 94 mm |
Logistics dimensions (L x W x H) | 162x158x105 mm |
---|---|
Logistic Weight | 1243 g |
Inner diameter | 125 mm |
Width | 94 mm |
Series | AH24100 |
Outer diameter | 130 mm |
Weight | 1.15 kg |
Usually arrives within 14 working days