Withdrawal sleeve SNR
Inner diameter | 115 mm |
---|---|
Width | 105 mm |
Logistics dimensions (L x W x H) | 159x160x109 mm |
---|---|
Logistic Weight | 1527 g |
Inner diameter | 115 mm |
Width | 105 mm |
Series | AHX2300 |
Outer diameter | 260 mm |
Weight | 1.53 kg |
Usually arrives within 14 working days