Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AH 2309
SKF WITHDRAWAL SLEEVE AH 2309
Withdrawal Sleeve
References
skf:
AH 2309
rubix:
105A2209
manufacturer :
55
ean:
7316577009609
Technical specifications
Inner diameter
40
mm
Male thread
M50x1,5
Width
44
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AH 2309
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
160
g
Inner diameter
40
mm
Male thread
M50x1,5
Width
44
mm
Outer diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.06
excl. VAT
/
Each
£
141.67
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
AH3234-AKN WITHDRAWAL SLEEVE AH 3234
AHX2330-AKN WITHDRAWAL SLEEVE AHX 2330
SKF WITHDRAWAL SLEEVE AH 2338 G
SNR AH24140 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 2310
SKF WITHDRAWAL SLEEVE AHX 3228 G
FAG AH3144 WITHDRAWAL SLEEVE
AH2244-AKN WITHDRAWAL SLEEVE AH 2244
NSK WITHDRAWAL SLEEVE AH2332
SNR AOH24152 ACCESSORIES
SCHAEFFLER AH3076-H:FAG WITHDRAWAL SLEEVE 360X410X170MM EACH
AH3122-AKN WITHDRAWAL SLEEVE AH 3122
SNR AH2240 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 3224 G
AH3138G-AKN WITHDRAWAL SLEEVE AH 3138 G