Withdrawal sleeve SNR
Inner diameter | 150 mm |
---|---|
Width | 124 mm |
Logistics dimensions (L x W x H) | 205x195x135 mm |
---|---|
Logistic Weight | 3302 g |
Inner diameter | 150 mm |
Width | 124 mm |
Series | AH24100 |
Outer diameter | 160 mm |
Weight | 3 kg |
Usually arrives within 14 working days