Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX3026 ACCESSORIES
SNR AHX3026 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX3026
rubix:
205A1538
ean:
3413520002923
Technical specifications
Inner diameter
125
mm
Width
67
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX3026 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
139
x
139
x
67
mm
Logistic Weight
925
g
Inner diameter
125
mm
Width
67
mm
Series
AHX3000
Outer diameter
200
mm
Weight
0.93
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.23
excl. VAT
/
Each
£
140.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AHX2315-AKN WITHDRAWAL SLEEVE AHX 2315
FAG WITHDRAWAL SLEEVE AHX2316
SNR AOH241/630G ACCESSORIES
AH3144-AKN WITHDRAWAL SLEEVE AH 3144
AH3148-AKN WITHDRAWAL SLEEVE AH 3148
SNR AOH3176G ACCESSORIES
AH24134-AKN WITHDRAWAL SLEEVE AH 24134
AHX3128-AKN WITHDRAWAL SLEEVE AHX 3128
SNR AH316 ACCESSORIES
AH315G-AKN WITHDRAWAL SLEEVE AH 315 G
SKF WITHDRAWAL SLEEVE AH 2236 G
AHX3228-AKN WITHDRAWAL SLEEVE AHX 3228
SNR AH3028 ACCESSORIES
FAG AH2313 WITHDRAWAL SLEEVE 167268800000
SNR AHX2319 ACCESSORIES