References
FAG:AH2313
Rubix:229A0928
Manufacturer :0167268800000
EAN:4012801166898

Product details : FAG AH2313 WITHDRAWAL SLEEVE 167268800000
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x75x75 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 60 mm |
| Male thread | m75x2 |
| Width | 61 mm |
| Outer diameter | 75 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 60.24 excl. VAT
/ Each
£ 72.29 incl. VAT
- Usually arrives within 14 working days
