Withdrawal sleeve SNR
Inner diameter | 135 mm |
---|---|
Width | 104 mm |
Logistics dimensions (L x W x H) | 390x245x185 mm |
---|---|
Logistic Weight | 1837 g |
Inner diameter | 135 mm |
Width | 104 mm |
Series | ahx3200 |
Outer diameter | 250 mm |
Weight | 1.76 kg |
Usually arrives within 14 working days