References
FAG:AH3052-H
Rubix:152A8506
Manufacturer :0191389030000
EAN:4012801307963

Product details : FAG AH3052-H WITHDRAWAL SLEEVE
Withdrawal sleeve AH. . -H, accessory rolling bearing, hydraulic, finished part
Withdrawal sleeve AH..-H, accessory rolling bearing, hydraulic, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x280x280 mm |
|---|---|
| Logistic Weight | 10565 g |
| Inner diameter | 240 mm |
| Male thread | tr280x4 |
| Width | 128 mm |
| Outer diameter | 280 mm |
| Series | ah..-h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,130.97 excl. VAT
/ Each
£ 1,357.16 incl. VAT
- Usually arrives within 14 working days
