Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 2310
SKF WITHDRAWAL SLEEVE AHX 2310
Tapered Sleeve
References
skf:
AHX 2310
rubix:
105A2341
manufacturer :
162
ean:
7316577013248
Technical specifications
Inner diameter
45
mm
Male thread
m55x2
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 2310
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
55
x
55
mm
Logistic Weight
202
g
Inner diameter
45
mm
Male thread
m55x2
Width
50
mm
Outer diameter
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.02
excl. VAT
/
Each
£
94.82
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
AOH2244-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2244
SKF WITHDRAWAL SLEEVE AH 2309
SKF WITHDRAWAL SLEEVE AH 2308
SNR AOH24184 ACCESSORIES
SNR AOH3044G ACCESSORIES
AH3134G-AKN WITHDRAWAL SLEEVE AH 3134 G
SNR AH3232G ACCESSORIES
AHX310-AKN WITHDRAWAL SLEEVE AHX 310
AH2313G-AKN WITHDRAWAL SLEEVE AH 2313 G
AHX2322-AKN WITHDRAWAL SLEEVE AHX 2322
SKF WITHDRAWAL SLEEVE AH 24132
SNR AHX2319 ACCESSORIES
AH3238-AKN WITHDRAWAL SLEEVE AH 3238
SKF WITHDRAWAL SLEEVE AHX 2314 G
FAG AH24144-H WITHDRAWAL SLEEVE 191386360000