Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX2315G ACCESSORIES
SNR AHX2315G ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX2315G
rubix:
205A1521
ean:
3413520305697
Technical specifications
Inner diameter
70
mm
Width
68
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX2315G ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
79
x
79
x
68
mm
Logistic Weight
490
g
Inner diameter
70
mm
Width
68
mm
Series
AHX2300
Outer diameter
160
mm
Weight
0.48
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.19
excl. VAT
/
Each
£
71.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF WITHDRAWAL SLEEVE AHX 3126
SNR AH24026 ACCESSORIES
SNR AH315G ACCESSORIES
SNR AOH240/950 ACCESSORIES
FAG AHX3124 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
AOH3060-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3060
AH2338G-AKN WITHDRAWAL SLEEVE AH 2338 G
SNR AHX2328G ACCESSORIES
AH2334-AKN WITHDRAWAL SLEEVE AH 2334
SNR AHX322 ACCESSORIES
AH3038G-AKN WITHDRAWAL SLEEVE AH 3038 G
NSK WITHDRAWAL SLEEVE AH2332
SKF WITHDRAWAL SLEEVE AHX 2318
SNR AOH240/530G ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 3230 G