References
SKF:AHX 3124/110
Rubix:105A2504
Manufacturer :210
EAN:7316570535969

Product details : SKF WITHDRAWAL SLEEVE AHX 3124/110
Bearing accessories Tapered sleeve
Extraction sleeve AHX, main dimensions according to DIN 5416.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x130x130 mm |
|---|---|
| Logistic Weight | 1460 g |
| Inner diameter | 110 mm |
| Male thread | m 130x2 |
| Width | 75 mm |
| Outer diameter | 130 mm |
| Series | ahx |
| Material | steel |
| Weight | 1.46 kg |
Show UNSPSC/ECL@SS
£ 360.49 excl. VAT
/ Each
£ 432.59 incl. VAT
- Usually arrives within 14 working days
