Withdrawal sleeve SNR
Inner diameter | 190 mm |
---|---|
Width | 158 mm |
Logistics dimensions (L x W x H) | 271x271x165 mm |
---|---|
Logistic Weight | 5588 g |
Inner diameter | 190 mm |
Width | 158 mm |
Series | ah24100 |
Outer diameter | 200 mm |
Weight | 5.1 kg |
Usually arrives within 14 working days