Withdrawal sleeve SNR
Inner diameter | 170 mm |
---|---|
Width | 134 mm |
Logistics dimensions (L x W x H) | 235x230x140 mm |
---|---|
Logistic Weight | 4275 g |
Inner diameter | 170 mm |
Width | 134 mm |
Series | AH24100 |
Outer diameter | 300 mm |
Weight | 3.72 kg |
Usually arrives within 14 working days