Withdrawal sleeve SNR
Inner diameter | 125 mm |
---|---|
Width | 115 mm |
Logistics dimensions (L x W x H) | 140x115x140 mm |
---|---|
Logistic Weight | 1890 g |
Inner diameter | 125 mm |
Width | 115 mm |
Series | AHX2300 |
Outer diameter | 280 mm |
Weight | 1.9 kg |
Usually arrives within 14 working days