Flange bearing housing SNR
Inner diameter | 40 mm |
---|---|
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 138x140x60 mm |
---|---|
Logistic Weight | 1846 g |
Inner diameter | 40 mm |
Width | 30.2 mm |
Series | ESF200 |
Number of holes | 4 |
Outer diameter | 80 mm |
Usually arrives within 14 working days