Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLZ206 HOUSING
SNR FLZ206 HOUSING
Flange bearing housing SNR
References
snr:
FLZ206
rubix:
205A3782
ean:
3413520565268
Technical specifications
Inner diameter
30
mm
Width
43.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLZ206 HOUSING
Technical specifications
Attributes
Inner diameter
30
mm
Width
43.7
mm
Series
FLZ200
Number of holes
2
Outer diameter
44.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.57
excl. VAT
/
Each
£
15.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG F11207 HOUSING 383828570000
FAG F513-A-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SKF FLANGED HOUSING FNL 517 B
SNR ESFCE204 BEARING UNIT
SNR ESFD208 BEARING UNIT
SNR ESFCE208 BEARING UNIT
SNR EXFLE210 BEARING UNIT
SKF BEARING HOUSING FNL 507 A
SNR FS310 HOUSING
SKF FLANGE CASTING FNL 520 B
SNR 722515B PLUMMER BLOCK
SNR USPFL206 BEARING UNIT
SNR 722513DB PLUMMER BLOCK
SNR 722516B PLUMMER BLOCK
SNR FE205 HOUSING