Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR PFL205 HOUSING
SNR PFL205 HOUSING
PFL
References
snr:
PFL205
rubix:
205A7200
ean:
3413529577545
Product details
Technical specifications
Product details : SNR PFL205 HOUSING
Technical specifications
Attributes
Series
PFL200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.11
excl. VAT
/
Each
£
2.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FCE204 HOUSING
SNR FL205 HOUSING
SNR SF211N HOUSING
SKF FLANGED HOUSING FNL 522 A
SNR F212N HOUSING
SNR FLZ207 HOUSING
SNR 722516A PLUMMER BLOCK
SKF HOUSING FNL 513 A
SNR FS317 HOUSING
SNR SF206N HOUSING
INA GEHCJT09-GG 0870821360000 FLANGED HOUSING
SNR F203 HOUSING
FAG F507-WA-L FLANGED HOUSING
NTN M-AELFL208D1 BEARING UNIT
SNR FLZ212 HOUSING