References
SNR:ESFC210
Rubix:205A2372
EAN:3413529509836



Documents
Product details : SNR ESFC210 BEARING UNIT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x167x56 mm |
|---|---|
| Logistic Weight | 2970 g |
| Inner diameter | 50 mm |
| Width | 30.2 mm |
| Number of holes | 4 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 42.11 excl. VAT
/ Each
£ 50.53 incl. VAT
- Delivery usually within ( 3 ) days
