Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL211N HOUSING
SNR FL211N HOUSING
Flange bearing housing SNR
References
snr:
FL.211.N
rubix:
394A8446
ean:
3413529570201
Technical specifications
Inner diameter
55
mm
Width
61.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL211N HOUSING
Technical specifications
Attributes
Inner diameter
55
mm
Width
61.4
mm
Series
fl200
Number of holes
2
Outer diameter
74.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.18
excl. VAT
/
Each
£
51.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR 722513DA PLUMMER BLOCK
SNR 722520A PLUMMER BLOCK
SNR F328 HOUSING
SNR FE207 HOUSING
SNR F203 HOUSING
FAG F512-WA-L FLANGED HOUSING
FAG F11210 167285300000
SNR FL204N HOUSING
NTN S-UKFC209D1 BEARING UNIT
SKF FNL 505 B F MOUNTED CASE
SNR FE210N HOUSING
SNR FE205N HOUSING
TIMKEN YAS 25 SGT BALL BEARING PILLOW BLOCK
SNR FL317 HOUSING
SNR FL205N HOUSING