Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
SNR 7208CG1DUJ84 PRECISION BALL BEARINGS
Angular contact ball bearing SNR 7208 CG1DUJ84 ., Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 36 mm
Angular contact ball bearing SNR
References
snr:
7208 CG1DUJ84 .
rubix:
394A9631
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
36
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7208CG1DUJ84 PRECISION BALL BEARINGS
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
36
mm
Cage
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
345.22
excl. VAT
/
Each
£
414.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7210 BE-2RZP, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing NTN 7308BG, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing SNR 5204 ZZG15, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing FAG 7209-B-XL-TVP, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing Timken 7209 WNSU, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Precision / Spindle bearing SKF 7205 CD/P4A, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Angular contact ball bearing FAG BSB3572-SU-XL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 15 mm
Angular contact ball bearing FAG 7210-B-XL-TVP-P5-UL, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing FAG 3212-BD-XL-TVH, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Precision / Spindle bearing SKF 7008 ACDGA/P4A, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SKF 7220 CDGA/P4A, Inner diameter: 100 mm | Outer diameter: 180 mm | Width: 34 mm
Angular contact ball bearing SKF 3210 A, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7312 BEGAP, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing NTN 7206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing FAG 3208-BD-XL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm