Angular contact ball bearing FAG BSB3572-SU-XL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 15 mm
Axial angular contact ball bearing
See technical informationReferences
Superseded Ref:BSB3572-SU
FAG:BSB3572-SU-XL
Rubix:274A7277
Manufacturer :0952306530000
EAN:4054372598876

Product details : FAG BSB3572-SU-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing BSB..-SU-XL, single direction, no screw mounting
Axial angular contact ball bearing BSB..-SU-XL, single direction, no screw mounting
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 15 mm |
| Series | bsb..-su-xl |
Show UNSPSC/ECL@SS
£ 61.88 excl. VAT
/ Each
£ 74.26 incl. VAT
- Delivery usually within ( 7 ) days
