Deep groove ball bearing SKF 6207-2RS1NR/W64, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Rigid ball bearings
See technical informationReferences
SKF:6207-2RS1NR/W64
Rubix:237A4597
Manufacturer :113485
EAN:07316571368399

Product details : SKF 6207-2RS1NR/W64 DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Capable of withstanding radial and axial loads in both directions, this single-row deep-groove ball bearing is designed by SKF to ensure optimal performance in demanding applications. It is equipped with rubber lip seals that provide outstanding protection against contaminants. Unlike conventional models, this one features a groove with a stop segment on the outer ring.
Features:
This SKF ball bearing is designed to withstand high radial loads and moderate axial loads in both directions. Nitrile-butadiene rubber lip seals ensure optimal protection against dust and liquids. Solid Oil lubrication technology ensures constant micro-lubrication of the internal components, resulting in quiet operation and moderate friction. This bearing is also suitable for high rotational speeds, offering great versatility for various industrial applications. The sheet steel cage provides good resistance to constant loads and temporary shocks. The machined groove in the outer ring allows for the creation of a shoulder using the appropriate retaining ring (included).
Maintenance:
This SKF bearing is lubricated for life using Solid Oil technology, which means maintenance is minimal. However, it is still recommended to periodically monitor operating temperature and vibrations to detect any early signs of wear or malfunction. Due to the rubber lip seals, it is best to avoid cleaning with aggressive solvents that could impair their properties.
Sealing:
This deep groove ball bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, providing excellent protection against external contaminants such as dust and liquids (water, oil, diluted acids, etc.). These seals also prevent particles from entering the bearing, thereby extending the service life of the rolling elements. Sealing performance is further enhanced by Solid Oil, which fills nearly the entire space between the balls, thus preventing the ingress of water or moisture.
Brand Information:
SKF is a global leader in the design of bearings and related solutions. Founded in 1907, the brand is committed to providing high-quality products that optimize machine reliability and performance. SKF constantly innovates to improve bearing service life, with several thousand patents filed to date.
Key Features:
- Lifetime lubrication with Solid Oil technology, reducing maintenance requirements.
- Rubber seals providing optimal protection against dust and moisture.
- Ability to withstand high radial loads and moderate axial loads in both directions.
- Machined groove in the outer ring (retaining ring included).
- High resistance to dusty and humid industrial environments.
Applications:
This SKF bearing is ideal for a variety of industrial applications, including conveyor systems, agricultural machinery, and transmission systems. It is commonly used in gearboxes, motors, and material-handling equipment. Its ability to operate under harsh conditions, combined with high reliability, makes it suitable for demanding environments such as production lines and machine tools. In addition, it can be used in the automotive industry, household appliances, and equipment requiring high precision, such as guidance systems and textile machinery. The groove with a retaining ring on the outer ring also allows for secure fastening of the bearing in specific applications, facilitating quick installation and removal, such as in machine tool installations where frequent adjustments are necessary.
Features:
This SKF ball bearing is designed to withstand high radial loads and moderate axial loads in both directions. Nitrile-butadiene rubber lip seals ensure optimal protection against dust and liquids. Solid Oil lubrication technology ensures constant micro-lubrication of the internal components, resulting in quiet operation and moderate friction. This bearing is also suitable for high rotational speeds, offering great versatility for various industrial applications. The sheet steel cage provides good resistance to constant loads and temporary shocks. The machined groove in the outer ring allows for the creation of a shoulder using the appropriate retaining ring (included).
Maintenance:
This SKF bearing is lubricated for life using Solid Oil technology, which means maintenance is minimal. However, it is still recommended to periodically monitor operating temperature and vibrations to detect any early signs of wear or malfunction. Due to the rubber lip seals, it is best to avoid cleaning with aggressive solvents that could impair their properties.
Sealing:
This deep groove ball bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, providing excellent protection against external contaminants such as dust and liquids (water, oil, diluted acids, etc.). These seals also prevent particles from entering the bearing, thereby extending the service life of the rolling elements. Sealing performance is further enhanced by Solid Oil, which fills nearly the entire space between the balls, thus preventing the ingress of water or moisture.
Brand Information:
SKF is a global leader in the design of bearings and related solutions. Founded in 1907, the brand is committed to providing high-quality products that optimize machine reliability and performance. SKF constantly innovates to improve bearing service life, with several thousand patents filed to date.
Key Features:
- Lifetime lubrication with Solid Oil technology, reducing maintenance requirements.
- Rubber seals providing optimal protection against dust and moisture.
- Ability to withstand high radial loads and moderate axial loads in both directions.
- Machined groove in the outer ring (retaining ring included).
- High resistance to dusty and humid industrial environments.
Applications:
This SKF bearing is ideal for a variety of industrial applications, including conveyor systems, agricultural machinery, and transmission systems. It is commonly used in gearboxes, motors, and material-handling equipment. Its ability to operate under harsh conditions, combined with high reliability, makes it suitable for demanding environments such as production lines and machine tools. In addition, it can be used in the automotive industry, household appliances, and equipment requiring high precision, such as guidance systems and textile machinery. The groove with a retaining ring on the outer ring also allows for secure fastening of the bearing in specific applications, facilitating quick installation and removal, such as in machine tool installations where frequent adjustments are necessary.
Technical specifications
Attributes
| Logistic Weight | 308 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 64.54 excl. VAT
/ Each
£ 77.45 incl. VAT
- Usually arrives within 14 working days
