Deep groove ball bearing NTN 6207-LLU/LP03, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:6207-LLU/LP03
Rubix:394A4283

Documents
Product details : NTN 6207LLU/LP03 DEEP GROOVE BALL BEARING
The single row deep-groove ball bearing is the most popular bearing.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Material | pressed steel (cage) |
| Cage | steel |
| Weight | 0.288 kg |
Show UNSPSC/ECL@SS
£ 22.63 excl. VAT
/ Each
£ 27.16 incl. VAT
- Usually arrives within 14 working days
