Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
RHP ANG. CONTACT BEARING 3314NRJ:RHP
Angular contact ball bearing RHP 3314NRJ, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Angular contact ball bearing RHP
References
rhp:
3314NRJ
rubix:
158A9513
manufacturer :
3314NRJ RN 5
ean:
00747023113828
Technical specifications
Inner diameter
70
mm
Outer diameter
150
mm
Width
63.5
mm
See all Specifications
Product details
Technical specifications
Product details : RHP ANG. CONTACT BEARING 3314NRJ:RHP
Technical specifications
Attributes
Logistic Weight
4870
g
Inner diameter
70
mm
Outer diameter
150
mm
Width
63.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
280.87
excl. VAT
/
Each
£
337.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 3310B-2ZTNC3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing Timken 7308 WN, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Precision / Spindle bearing SKF 71920 CDGA/P4A, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Angular contact ball bearing NSK 5203-2RSTNC3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 18 mm
Angular contact ball bearing SKF 3211 A-2Z/MT33, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing SKF 3306 A-2Z/C3MT33, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3205 A-2ZTN9/MT33, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing SKF 7311 BEP, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing FAG 3212-BD-XL-TVH-L285, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing FAG 7309-B-XL-JP, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Angular contact ball bearing SKF 7313 BECCM, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing NTN 5212SC3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing SKF 3307 A-2ZTN9/MT33, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing FAG 3202-BD-XL-2Z, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing NTN 7414BG, Outer diameter: 180 mm | Inner diameter: 70 mm | Width: 42 mm