Angular contact ball bearing NTN 5212SC3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5212SC3
Rubix:204A8679
EAN:4547359538168

Product details : NTN 5212SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x36,5 mm |
|---|---|
| Logistic Weight | 1350 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 36.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 74.77 excl. VAT
/ Each
£ 89.72 incl. VAT
- Usually arrives within 14 working days
